ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50JTJN111N2-XU-J7R3-N120LN425

  • Zoro # G112534865


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
16.73 in
Head Material
Aluminum
Response Time
10 sec
For Solids
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50JTJN111N2-XU-J7R3-N120LN425
Zoro #
G112534865
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in X 12 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Head Material
Aluminum
Response Time
10 sec
For Solids
Yes
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Probe Bend
Straight
Sensor Type
Thermocouple
Accuracy
+/-2.2 Degrees C
Maximum Wire Gauge
16 AWG
Probe Sheath Material
316 Stainless Steel
For Surfaces
No
Head Connection
1/2 in NPT
For Air
Yes
Maximum Temperature °C
750 Degrees C
Junction Type
Ungrounded
Minimum Temperature °C
-40 Degrees C
For Liquids and Gels
Yes
Process Mounting
1/2 in NPT
For Gases
Yes
Tip Style
Rounded
Includes Thermowell
No
Connector Type
Terminal Block
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.