ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50JTJN111N2-XU-J7R3-N120LN577

  • Zoro # G612485872


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Junction Type
Ungrounded
Probe Sheath Material
316 Stainless Steel
For Gases
Yes
For Liquids and Gels
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50JTJN111N2-XU-J7R3-N120LN577
Zoro #
G612485872
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Size
1/4 in X 18 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Length
22.72 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Junction Type
Ungrounded
Probe Sheath Material
316 Stainless Steel
For Gases
Yes
For Liquids and Gels
Yes
Accuracy
+/-2.2 Degrees C
Head Connection
1/2 in NPT
Connector Type
Terminal Block
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Maximum Temperature °C
750 Degrees C
For Surfaces
No
Response Time
10 sec
Maximum Wire Gauge
16 AWG
For Solids
Yes
Minimum Temperature °C
-40 Degrees C
Thermocouple Type
Type J
Process Mounting
1/2 in NPT
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Probe Bend
Straight
For Air
Yes
Head Material
Aluminum
Includes Thermowell
No
Sensor Type
Thermocouple

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.