ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50JTJN111N2-XU-J7R3-N120LN730

  • Zoro # G512535189


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
28.74 in
Process Mounting
1/2 in NPT
For Surfaces
No
Probe Sheath Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50JTJN111N2-XU-J7R3-N120LN730
Zoro #
G512535189
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
28.74 in
Opening/Diameter
1/2 in NPT
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Probe Size
1/4 in X 24 in
Manufacturer Warranty Length
1 yr

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Process Mounting
1/2 in NPT
For Surfaces
No
Probe Sheath Material
316 Stainless Steel
Sensor Type
Thermocouple
Tip Style
Rounded
Accuracy
+/-2.2 Degrees C
Minimum Temperature °C
-40 Degrees C
For Liquids and Gels
Yes
For Solids
Yes
For Air
Yes
Head Connection
1/2 in NPT
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Probe Bend
Straight
Includes Thermowell
No
Head Material
Aluminum
Maximum Wire Gauge
16 AWG
Connector Type
Terminal Block
Response Time
10 sec
For Gases
Yes
Junction Type
Ungrounded
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Maximum Temperature °C
750 Degrees C

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 24 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.