ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50STJN111N2-XU-J7R3-N120LN273

  • Zoro # G512534960


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
10.75 in
Probe Sheath Material
316 Stainless Steel
Maximum Wire Gauge
16 AWG
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50STJN111N2-XU-J7R3-N120LN273
Zoro #
G512534960
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
10.75 in
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 6 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Probe Tip Diameter
0.25 in

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Probe Sheath Material
316 Stainless Steel
Maximum Wire Gauge
16 AWG
Accuracy
+/-2.2 Degrees C
Tip Style
Rounded
Probe Bend
Straight
For Air
Yes
Head Connection
1/2 in NPT
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Includes Thermowell
No
Response Time
10 sec
Head Material
Aluminum
For Gases
Yes
Sensor Type
Thermocouple
Minimum Temperature °C
-40 Degrees C
Connector Type
Terminal Block
For Liquids and Gels
Yes
Maximum Temperature °C
750 Degrees C
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Process Mounting
1/2 in NPT
For Solids
Yes
For Surfaces
No
Junction Type
Ungrounded

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 6 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.