ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50STJN111N2-XU-J7R3-N120LN577

  • Zoro # G212534857


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
22.72 in
Head Material
Aluminum
Probe Bend
Straight
Head Connection
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50STJN111N2-XU-J7R3-N120LN577
Zoro #
G212534857
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
22.72 in
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in X 18 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Tip Diameter
0.25 in

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Head Material
Aluminum
Probe Bend
Straight
Head Connection
1/2 in NPT
Minimum Temperature °C
-40 Degrees C
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
For Liquids and Gels
Yes
Tip Style
Rounded
Process Mounting
1/2 in NPT
Response Time
10 sec
Accuracy
+/-2.2 Degrees C
For Gases
Yes
Junction Type
Ungrounded
Maximum Wire Gauge
16 AWG
For Surfaces
No
Connector Type
Terminal Block
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
For Air
Yes
Includes Thermowell
No
For Solids
Yes
Maximum Temperature °C
750 Degrees C
Probe Sheath Material
316 Stainless Steel
Sensor Type
Thermocouple

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.