ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50STJN111N2-XU-J7R3-N120LN730

  • Zoro # G612534914


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
28.74 in
Probe Tip Diameter
0.25 in
Sensor Type
Thermocouple
Opening/Diameter
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50STJN111N2-XU-J7R3-N120LN730
Zoro #
G612534914
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
28.74 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 24 in
Probe Diameter
0.25 in

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
Sensor Type
Thermocouple
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Tip Style
Rounded
Probe Bend
Straight
Head Connection
1/2 in NPT
Junction Type
Ungrounded
Maximum Wire Gauge
16 AWG
For Gases
Yes
For Liquids and Gels
Yes
Accuracy
+/-2.2 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Connector Type
Terminal Block
Response Time
10 sec
For Air
Yes
Head Material
Aluminum
Maximum Temperature °C
750 Degrees C
For Surfaces
No
Minimum Temperature °C
-40 Degrees C
Includes Thermowell
No
Process Mounting
1/2 in NPT
For Solids
Yes
Probe Sheath Material
316 Stainless Steel

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 24 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.