ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50DTKN113F2-XU-J7R3-N120LN730

  • Zoro # G812486297


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Probe Bend
Straight
Probe Size
1/4 in X 24 in
Minimum Temperature °C
-200 Degrees C
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50DTKN113F2-XU-J7R3-N120LN730
Zoro #
G812486297
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Size
1/4 in X 24 in
Manufacturer Warranty Length
1 yr
Probe Tip Diameter
0.25 in
Probe Length
28.74 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Tip Style
Rounded
Probe Bend
Straight
Minimum Temperature °C
-200 Degrees C
Head Material
Aluminum
For Liquids and Gels
Yes
Includes Thermowell
No
Thermocouple Type
Type K
Accuracy
+/-2.2 Degrees C
For Surfaces
No
Head Connection
1/2 in NPT
Maximum Temperature °C
1,000 Degrees C
For Air
Yes
Process Mounting
1/2 in NPT
Response Time
10 sec
Probe Sheath Material
Inconel 600
For Gases
Yes
Junction Type
Ungrounded
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Connector Type
Terminal Block
For Solids
Yes
Sensor Type
Thermocouple
Maximum Wire Gauge
16 AWG

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 24 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.