ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50JTKN113N2-XU-J7R3-N120LN273

  • Zoro # G812535216


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type K
Probe Length
10.75 in
Maximum Temperature °C
1,000 Degrees C
Maximum Wire Gauge
16 AWG
For Surfaces
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50JTKN113N2-XU-J7R3-N120LN273
Zoro #
G812535216
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
10.75 in
Manufacturer Warranty Length
1 yr
Probe Tip Diameter
0.25 in
Probe Size
1/4 in X 6 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Thermocouple Type
Type K
Maximum Temperature °C
1,000 Degrees C
Maximum Wire Gauge
16 AWG
For Surfaces
No
Response Time
10 sec
Connector Type
Terminal Block
Probe Sheath Material
Inconel 600
For Air
Yes
Process Mounting
1/2 in NPT
Sensor Type
Thermocouple
For Solids
Yes
For Gases
Yes
For Liquids and Gels
Yes
Head Material
Aluminum
Includes Thermowell
No
Tip Style
Rounded
Accuracy
+/-2.2 Degrees C
Junction Type
Ungrounded
Head Connection
1/2 in NPT
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Minimum Temperature °C
-200 Degrees C
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Probe Bend
Straight

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 6 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.