ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50STKN113N2-XU-J7R3-N120LN425

  • Zoro # G612486275


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Head Connection
1/2 in NPT
Maximum Wire Gauge
16 AWG
Probe Length
16.73 in
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50STKN113N2-XU-J7R3-N120LN425
Zoro #
G612486275
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in X 12 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Head Connection
1/2 in NPT
Maximum Wire Gauge
16 AWG
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Head Material
Aluminum
Response Time
10 sec
Accuracy
+/-2.2 Degrees C
For Air
Yes
For Gases
Yes
Connector Type
Terminal Block
Sensor Type
Thermocouple
Junction Type
Ungrounded
For Solids
Yes
Probe Bend
Straight
Process Mounting
1/2 in NPT
Includes Thermowell
No
For Surfaces
No
Maximum Temperature °C
1,000 Degrees C
Thermocouple Type
Type K
Probe Sheath Material
Inconel 600
Minimum Temperature °C
-200 Degrees C
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
For Liquids and Gels
Yes

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.