ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50STKN113N2-XU-J7R3-N120LN577

  • Zoro # G312535228


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type K
Probe Length
22.72 in
For Gases
Yes
Probe Tip Diameter
0.25 in
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50STKN113N2-XU-J7R3-N120LN577
Zoro #
G312535228
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
22.72 in
Probe Tip Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
1/2 in NPT
Probe Diameter
0.25 in
Probe Size
1/4 in X 18 in

Details

Item
Thermocouple Probe
Thermocouple Type
Type K
For Gases
Yes
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Response Time
10 sec
Connector Type
Terminal Block
For Surfaces
No
Probe Sheath Material
Inconel 600
Junction Type
Ungrounded
For Liquids and Gels
Yes
Head Connection
1/2 in NPT
Maximum Wire Gauge
16 AWG
Includes Thermowell
No
Tip Style
Rounded
Process Mounting
1/2 in NPT
Probe Bend
Straight
Sensor Type
Thermocouple
Head Material
Aluminum
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
1,000 Degrees C
For Solids
Yes
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Accuracy
+/-2.2 Degrees C
For Air
Yes

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 18 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.