ThermocoupleProbe, TerminalBlock, TypeK

  • Mfr # S50STKN113N2-XU-J7R3-N120LN730

  • Zoro # G212486170


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Probe Sheath Material
Inconel 600
Sensor Type
Thermocouple
Maximum Temperature °C
1,000 Degrees C
Probe Size
1/4 in X 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50STKN113N2-XU-J7R3-N120LN730
Zoro #
G212486170
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Size
1/4 in X 24 in
Probe Length
28.74 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Manufacturer Warranty Length
1 yr

Details

Item
Thermocouple Probe
Tip Style
Rounded
Probe Sheath Material
Inconel 600
Sensor Type
Thermocouple
Maximum Temperature °C
1,000 Degrees C
Response Time
10 sec
Head Material
Aluminum
Process Mounting
1/2 in NPT
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Temperature Range
-328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C
Junction Type
Ungrounded
For Surfaces
No
For Gases
Yes
For Air
Yes
Probe Bend
Straight
Connector Type
Terminal Block
Head Connection
1/2 in NPT
For Liquids and Gels
Yes
For Solids
Yes
Thermocouple Type
Type K
Minimum Temperature °C
-200 Degrees C
Maximum Wire Gauge
16 AWG
Accuracy
+/-2.2 Degrees C
Includes Thermowell
No

Description

Thermocouple Probe, Type K, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 24 in, Cable Length Not Applicable, -328 Degrees to 1832 Degrees F/-200 Degrees to 1000 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.