ThermocoupleProbe, TerminalBlock, TypeT

  • Mfr # S50DTTN111F2-XU-J7R3-N120LN730

  • Zoro # G212486163


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Probe Tip Diameter
0.25 in
Connector Type
Terminal Block
Process Mounting
1/2 in NPT
Head Connection
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50DTTN111F2-XU-J7R3-N120LN730
Zoro #
G212486163
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Tip Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in X 24 in
Probe Diameter
0.25 in
Probe Length
28.74 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Connector Type
Terminal Block
Process Mounting
1/2 in NPT
Head Connection
1/2 in NPT
Sensor Type
Thermocouple
Probe Sheath Material
316 Stainless Steel
Includes Thermowell
No
Response Time
10 sec
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Maximum Temperature °C
350 Degrees C
For Solids
Yes
Head Material
Aluminum
For Air
Yes
Maximum Wire Gauge
16 AWG
Probe Bend
Straight
Temperature Range
-418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C
For Liquids and Gels
Yes
For Surfaces
No
Accuracy
+/-1 Degrees C
Minimum Temperature °C
-250 Degrees C
Junction Type
Ungrounded
Thermocouple Type
Type T
For Gases
Yes

Description

Thermocouple Probe, Type T, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 24 in, Cable Length Not Applicable, -418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.