ThermocoupleProbe, TerminalBlock, TypeT

  • Mfr # S50JTTN111N2-XU-J7R3-N120LN273

  • Zoro # G012486196


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
Minimum Temperature °C
-250 Degrees C
Manufacturer Warranty Length
1 yr
For Solids
Yes
Probe Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50JTTN111N2-XU-J7R3-N120LN273
Zoro #
G012486196
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Length
10.75 in
Probe Size
1/4 in X 6 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Tip Style
Rounded
Minimum Temperature °C
-250 Degrees C
For Solids
Yes
Junction Type
Ungrounded
Temperature Range
-418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C
Sensor Type
Thermocouple
Head Connection
1/2 in NPT
For Surfaces
No
For Gases
Yes
For Liquids and Gels
Yes
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Head Material
Aluminum
Process Mounting
1/2 in NPT
Includes Thermowell
No
Maximum Wire Gauge
16 AWG
Maximum Temperature °C
350 Degrees C
Accuracy
+/-1 Degrees C
For Air
Yes
Connector Type
Terminal Block
Probe Bend
Straight
Probe Sheath Material
316 Stainless Steel
Response Time
10 sec
Thermocouple Type
Type T

Description

Thermocouple Probe, Type T, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 6 in, Cable Length Not Applicable, -418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.