ThermocoupleProbe, TerminalBlock, TypeT

  • Mfr # S50STTN111N2-XU-J7R3-N120LN273

  • Zoro # G812535223


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type T
Probe Length
10.75 in
Accuracy
+/-1 Degrees C
Opening/Diameter
1/2 in NPT
Includes Thermowell
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50STTN111N2-XU-J7R3-N120LN273
Zoro #
G812535223
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
10.75 in
Opening/Diameter
1/2 in NPT
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in X 6 in
Probe Tip Diameter
0.25 in

Details

Item
Thermocouple Probe
Thermocouple Type
Type T
Accuracy
+/-1 Degrees C
Includes Thermowell
No
For Liquids and Gels
Yes
Probe Bend
Straight
Head Material
Aluminum
For Solids
Yes
Sensor Type
Thermocouple
For Air
Yes
Junction Type
Ungrounded
Response Time
10 sec
Connector Type
Terminal Block
Probe Sheath Material
316 Stainless Steel
For Surfaces
No
Maximum Temperature °C
350 Degrees C
For Gases
Yes
Temperature Range
-418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C
Tip Style
Rounded
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Maximum Wire Gauge
16 AWG
Process Mounting
1/2 in NPT
Head Connection
1/2 in NPT
Minimum Temperature °C
-250 Degrees C

Description

Thermocouple Probe, Type T, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 6 in, Cable Length Not Applicable, -418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.