Shop ASHCROFT
See all product information
Create Account
Thermowell, NPSM, 316 Stainless Steel
- Mfr # 15W0250HC260S
- Zoro # G301797040
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Tri-Clamp(R)
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
1.75 in
Thermowell Type
Sanitary Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15W0250HC260S
- Zoro #
- G301797040
- UPC #
- -
- Country of Origin
- Canada
- Item
- Sanitary Clamp Thermowell
- Process Connection
- 1 1/2 in Tri-Clamp(R)
- Material
- 316 Stainless Steel
- Neck Extension
- 1.75 in
- Thermowell Type
- Sanitary Clamp
- Application
- Biotech, Food and Beverages, Pharmaceutical
- Includes Lagging
- No
- Thread Type
- Tri-Clamp(R)
- For Thermometer Thread Type
- NPSM
- Shank Type
- Tapered
- For Thermometer Thread Connection
- 1/2 in NPSM
- Includes Cap and Chain
- No
- NSF Rated
- No
- Food Safe
- No
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Insertion Length
- 2 1/2 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1 1/2 in
- For Stem Length
- 4 in
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Sanitary Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.