Shop ASHCROFT
See all product information
Create Account
Thermowell, NPSM, 316 Stainless Steel
- Mfr # 15W1650HC260S
- Zoro # G801796895
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Tri-Clamp(R)
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1.75 in
Shank Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15W1650HC260S
- Zoro #
- G801796895
- UPC #
- -
- Country of Origin
- Canada
- Item
- Sanitary Clamp Thermowell
- Process Connection
- 1 1/2 in Tri-Clamp(R)
- Material
- 316 Stainless Steel
- Neck Extension
- 1.75 in
- Shank Type
- Tapered
- For Thermometer Thread Type
- NPSM
- Application
- Biotech, Food and Beverages, Pharmaceutical
- Includes Cap and Chain
- No
- Includes Lagging
- No
- For Thermometer Thread Connection
- 1/2 in NPSM
- Thermowell Type
- Sanitary Clamp
- Thread Type
- Tri-Clamp(R)
- NSF Rated
- No
- Food Safe
- No
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Insertion Length
- 16 1/2 in
- Thread Size
- 1 1/2 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Length
- 18 in
Description
Sanitary Clamp Thermowell, Sanitary Clamp, For Stem Length 18 in, Insertion Length 16 1/2 in, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Shank Type Tapered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.