Threaded Thermowell, 1/2"MNPT, SS
Mfr # 50W0250LRT260C
Zoro # G801796819
product price: $61.39
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
2 1/2 in
Material
304 Stainless Steel
Neck Extension
3 3/4 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50W0250LRT260C
Zoro #
G801796819
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
2 1/2 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
6 in
Details
Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
3 3/4 in
Thread Type
NPT
Thermowell Type
Threaded
Thread Gender
Male
Includes Cap and Chain
No
For Thermometer Thread Connection
1/2 in NPSM
For Thermometer Thread Type
NPSM
Includes Lagging
Yes
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Shank Type
Stepped
NSF Rated
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
Description
Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.