Threaded Thermowell, 1/2"MNPT, SS
Mfr # 50W1050HT260C
Zoro # G201796860
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1/2 in MNPT
Insertion Length
10 1/2 in
Material
304 Stainless Steel
Neck Extension
1 3/4 in
Thermowell Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50W1050HT260C
Zoro #
G201796860
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
10 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
12 in
Details
Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
1 3/4 in
Thermowell Type
Threaded
For Thermometer Thread Connection
1/2 in NPSM
Includes Cap and Chain
No
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Shank Type
Tapered
For Thermometer Thread Type
NPSM
Thread Type
NPT
Includes Lagging
No
Thread Gender
Male
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Tapered, 1/2 in MNPT, Insertion Length 10 1/2 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.