Zoro Homepage

Threaded Thermowell, 1/2"MNPT, SS

  • Mfr # 50W1050LRT260C

  • Zoro # G401796783


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1/2 in MNPT
Insertion Length
10 1/2 in
Material
304 Stainless Steel
Neck Extension
4 3/4 in
For Thermometer Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50W1050LRT260C
Zoro #
G401796783
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
10 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Stem Length
15 in

Details

Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
4 3/4 in
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Includes Cap and Chain
No
Shank Type
Stepped
For Thermometer Thread Type
NPSM
Thread Type
NPT
Includes Lagging
Yes
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Threaded
Thread Gender
Male
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No

Description

Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.