Threaded Thermowell, 1/2"MNPT, SS
Mfr # 50W1650HT260S
Zoro # G101797028
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1/2 in MNPT
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thread Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50W1650HT260S
Zoro #
G101797028
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Stem Length
18 in
Details
Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thread Gender
Male
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
For Thermometer Thread Type
NPSM
Thermowell Type
Threaded
Shank Type
Tapered
Includes Lagging
No
Includes Cap and Chain
No
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
NSF Rated
No
Description
Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 16 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.