Threaded Thermowell, 1/2"MNPT, SS
Mfr # 50W1650ST260C
Zoro # G501796799
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1/2 in MNPT
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Lagging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50W1650ST260C
Zoro #
G501796799
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Length
18 in
Details
Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Lagging
No
For Thermometer Thread Type
NPSM
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Thermowell Type
Threaded
Shank Type
Straight
Includes Cap and Chain
No
Thread Gender
Male
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 16 1/2 in, For Stem Length 18 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.