Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Thermowell, 1/2"MNPT, SS

  • Mfr # 50W2250HT260S

  • Zoro # G501796973


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1/2 in MNPT
Insertion Length
22 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50W2250HT260S
Zoro #
G501796973
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
22 1/2 in
For Thermometer Thread Size
1/2 in
Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
24 in

Details

Item
Threaded Thermowell
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Thermowell Type
Threaded
Includes Cap and Chain
No
For Thermometer Thread Type
NPSM
Includes Lagging
No
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Shank Type
Tapered
Thread Gender
Male
Maximum Operating Pressure
7,000 psi at 100 Degrees F
NSF Rated
No
Food Safe
No
Maximum Operating Temperature
700 Degrees F at 3700 psi

Description

Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 22 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.