Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0250LST260S
Zoro # G901796924
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in MNPT
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
3 3/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10W0250LST260S
Zoro #
G901796924
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
2 1/2 in
Thread Size
1 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
6 in
Details
Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
3 3/4 in
Includes Cap and Chain
No
For Thermometer Thread Type
NPSM
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Shank Type
Straight
Thermowell Type
Threaded
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Thread Gender
Male
Includes Lagging
Yes
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Description
Threaded Thermowell, Shank Type Straight, 1 in MNPT, 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.