Threaded Thermowell, 1"MNPT, SS
Mfr # 10W0450LST260S
Zoro # G201796877
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in MNPT
Insertion Length
4 1/2 in
Material
316 Stainless Steel
Neck Extension
4 3/4 in
Thread Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10W0450LST260S
Zoro #
G201796877
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1 in
For Stem Length
9 in
Details
Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
4 3/4 in
Thread Gender
Male
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Type
NPT
For Thermometer Thread Type
NPSM
Thermowell Type
Threaded
Shank Type
Straight
Includes Lagging
Yes
For Thermometer Thread Connection
1/2 in NPSM
Includes Cap and Chain
No
NSF Rated
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1 in MNPT, Insertion Length 4 1/2 in, For Stem Length 9 in, Neck Extension 4 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.