Zoro Homepage

Threaded Thermowell, 1"MNPT, SS

  • Mfr # 10W0750RT260S

  • Zoro # G801796901


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in MNPT
Insertion Length
7 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thermowell Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W0750RT260S
Zoro #
G801796901
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
7 1/2 in
Thread Size
1 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in

Details

Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thermowell Type
Threaded
Thread Gender
Male
Includes Lagging
No
For Thermometer Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Shank Type
Stepped
Includes Cap and Chain
No
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Food Safe
No
NSF Rated
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi

Description

Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 1 in MNPT, Insertion Length 7 1/2 in, For Stem Length 9 in, Neck Extension 1 3/4 in, Food Safe No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.