Threaded Thermowell, 1"MNPT, SS
Mfr # 10W1350HT260S
Zoro # G101797042
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in MNPT
Insertion Length
13 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W1350HT260S
Zoro #
G101797042
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
13 1/2 in
For Thermometer Thread Size
1/2 in
Thread Size
1 in
For Stem Diameter
1/4 in
For Stem Length
15 in
Details
Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Includes Lagging
No
For Thermometer Thread Connection
1/2 in NPSM
Thread Gender
Male
For Thermometer Thread Type
NPSM
Thermowell Type
Threaded
Includes Cap and Chain
No
Thread Type
NPT
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Tapered, 1 in MNPT, Insertion Length 13 1/2 in, For Stem Length 15 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.