Zoro Homepage

Threaded Thermowell, 1"MNPT, SS

  • Mfr # 10W1650LRT260C

  • Zoro # G501797048


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in MNPT
Insertion Length
16 1/2 in
Material
304 Stainless Steel
Neck Extension
4 3/4 in
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1650LRT260C
Zoro #
G501797048
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
16 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Thread Size
1 in
For Stem Length
21 in

Details

Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
304 Stainless Steel
Neck Extension
4 3/4 in
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Gender
Male
Thermowell Type
Threaded
Thread Type
NPT
Includes Cap and Chain
No
For Thermometer Thread Type
NPSM
Includes Lagging
Yes
For Thermometer Thread Connection
1/2 in NPSM
Shank Type
Stepped
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No

Description

Threaded Thermowell, Shank Type Stepped, 1 in MNPT, 304 Stainless Steel, Insertion Length 16 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.