Zoro Homepage

Threaded Thermowell, 1"MNPT, SS

  • Mfr # 10W1650LST260S

  • Zoro # G801796932


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in MNPT
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
4 3/4 in
For Thermometer Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1650LST260S
Zoro #
G801796932
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
16 1/2 in
For Stem Diameter
1/4 in
Thread Size
1 in
For Thermometer Thread Size
1/2 in
For Stem Length
21 in

Details

Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
4 3/4 in
For Thermometer Thread Type
NPSM
Shank Type
Straight
Thread Type
NPT
Thread Gender
Male
Includes Lagging
Yes
Thermowell Type
Threaded
For Thermometer Thread Connection
1/2 in NPSM
Includes Cap and Chain
No
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F

Description

Threaded Thermowell, Shank Type Straight, 1 in MNPT, 316 Stainless Steel, Insertion Length 16 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.