Threaded Thermowell, 1"MNPT, SS
Mfr # 10W1650ST260C
Zoro # G101796779
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in MNPT
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W1650ST260C
Zoro #
G101796779
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Thread Size
1 in
For Stem Length
18 in
Details
Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Threaded
Thread Type
NPT
Shank Type
Straight
For Thermometer Thread Type
NPSM
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Gender
Male
Includes Lagging
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No
NSF Rated
No
Description
Threaded Thermowell, Shank Type Straight, 1 in MNPT, 316 Stainless Steel, Insertion Length 16 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.