Threaded Thermowell, 1"MNPT, SS
Mfr # 10W2250HT260C
Zoro # G301796838
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in MNPT
Insertion Length
22 1/2 in
Material
304 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10W2250HT260C
Zoro #
G301796838
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
22 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Thread Size
1 in
For Stem Length
24 in
Details
Item
Threaded Thermowell
Process Connection
1 in MNPT
Material
304 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thermowell Type
Threaded
For Thermometer Thread Type
NPSM
Includes Lagging
No
Thread Gender
Male
Includes Cap and Chain
No
Thread Type
NPT
NSF Rated
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Tapered, 1 in MNPT, Insertion Length 22 1/2 in, For Stem Length 24 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.