Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W0450LRT260S
Zoro # G501796904
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Process Connection
3/4 in MNPT
Insertion Length
4 1/2 in
Material
316 Stainless Steel
Neck Extension
4 3/4 in
Thermowell Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75W0450LRT260S
Zoro #
G501796904
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 1/2 in
For Stem Diameter
1/4 in
Thread Size
3/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in
Details
Item
Threaded Thermowell
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
4 3/4 in
Thermowell Type
Threaded
Includes Lagging
Yes
Includes Cap and Chain
No
Thread Type
NPT
For Thermometer Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Gender
Male
Shank Type
Stepped
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 316 Stainless Steel, Insertion Length 4 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 700 Degrees F at 3700 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.