Zoro Homepage

Threaded Thermowell, 3/4"MNPT, SS

  • Mfr # 75W0450LST260C

  • Zoro # G801796918


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Process Connection
3/4 in MNPT
Insertion Length
4 1/2 in
Material
304 Stainless Steel
Neck Extension
4 3/4 in
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75W0450LST260C
Zoro #
G801796918
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
4 1/2 in
Thread Size
3/4 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
9 in

Details

Item
Threaded Thermowell
Process Connection
3/4 in MNPT
Material
304 Stainless Steel
Neck Extension
4 3/4 in
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
For Thermometer Thread Connection
1/2 in NPSM
For Thermometer Thread Type
NPSM
Shank Type
Straight
Thread Gender
Male
Thread Type
NPT
Includes Lagging
Yes
Thermowell Type
Threaded
Includes Cap and Chain
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No

Description

Threaded Thermowell, 304 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 4 1/2 in, For Stem Length 9 in, Neck Extension 4 3/4 in, Food Safe No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.