Threaded Thermowell, 3/4"MNPT, SS
Mfr # 75W1650RT260S
Zoro # G101796953
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Process Connection
3/4 in MNPT
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75W1650RT260S
Zoro #
G101796953
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 1/2 in
For Thermometer Thread Size
1/2 in
Thread Size
3/4 in
For Stem Diameter
1/4 in
For Stem Length
18 in
Details
Item
Threaded Thermowell
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Type
NPSM
Shank Type
Stepped
Thermowell Type
Threaded
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPT
Includes Lagging
No
Application
Biotech, Chemical Plant, Food and Beverage, Petrochemical Plant, Pharmaceutical, Water and Wastewater Temperature Control
Thread Gender
Male
Includes Cap and Chain
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 16 1/2 in, For Stem Length 18 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.