Zoro Homepage

Transducer, 0 to 60 psi, Output 1 to 5VDC

  • Mfr # G17MEK15CD60#

  • Zoro # G0123873


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK15CD60#
Zoro #
G0123873
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
7/16"-20
Process Connection Size
7/16 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Accuracy - Transmitter
+/-0.50% Full Scale
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Output - Transmitter
1 to 5V DC
Max. Pressure (PSI)
120 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Power Required - Transmitters
9 to 36V DC
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Process Connection Type - Transmitter
SAE Male
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Range
0 to 60 psi
Range Values - Transmitter
0 to 60
Wetted Materials
Stainless Steel
Range Units - Transmitter
psi
Includes
Instructions
NEMA Rating
NEMA 4X
Operating Temp.
-40 to 257 F
Wetted Materials - Transmitters
Stainless Steel
Pressure Units
psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Maximum Pressure
60 psi
IP Rating
IP67
Response Time
1 msec
Explosion/Fire Proof
No
Maximum Operating Temperature
257 Degrees F
Process Connection Gender
Male
Fitting Material
304 Stainless Steel
Burst Pressure
10x Range
Overpressure
2x Range
Housing Material
Nylon
Minimum Pressure
0 psi
Number of Wires
3
Minimum Operating Temperature
-40 Degrees F
Intrinsically Safe
No
Wiring Entry
1/2 in FNPT Conduit Connection
Process Connection Type
SAE
Standards
CE, CSA 222 6101-1, UL 61010-1
Electrical Connection
DIN 43650 Form A Connector
Output Power
1 to 5V DC
Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9 to 36V DC
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.