Zoro Homepage

Transducer, 0 to3000 psi, Output 1 to 5VDC

  • Mfr # G17M0115F23000#

  • Zoro # G0132386


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0115F23000#
Zoro #
G0132386
UPC #
783029578766
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/8 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Process Connection
1/8 in Male NPT
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-0.50% Full Scale
Wetted Materials
Stainless Steel
Includes
Instructions
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Transmitter Type
Pressure Transmitter
Range Values - Transmitter
0 to 3000
Range
0 to 3000 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Range Units - Transmitter
psi
Max. Pressure (PSI)
6,000 psi
Process Connection Type - Transmitter
MNPT
Wiring Entry - Transmitter
1/2 in FNPT
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Output - Transmitter
1 to 5V DC
Operating Temp.
-40 to 257 F
Wetted Materials - Transmitters
Stainless Steel
Power Required - Transmitters
9 to 36V DC
Electrical Connection
Cable & Wire Leads
Response Time
1 msec
Maximum Operating Temperature
257 Degrees F
Process Connection Gender
Male
Process Connection Type
NPT
Intrinsically Safe
No
IP Rating
IP67
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Fitting Material
304 Stainless Steel
Burst Pressure
5x Range
Cable Coating
PVC
Housing Material
Nylon
Minimum Pressure
0 psi
Standards
CE, CSA 222 6101-1, UL 61010-1
Pressure Units
psi
Explosion/Fire Proof
No
Minimum Operating Temperature
-40 Degrees F
Overpressure
2x Range
Number of Wires
3
Maximum Pressure
3,000 psi
Pressure Measurement - Maximum
3,000 psi
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
1 to 5V DC
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9 to 36V DC
Process Media Temperature - Maximum
257 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.