Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transducer, Pressure

  • Mfr # K17M0242C1 1000#

  • Zoro # G0059893


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17M0242C1 1000#
Zoro #
G0059893
UPC #
783029030974
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Cable Length
3 ft
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
Housing
Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I Div. 1 Group A, B, C, D, F, G; Class II Div. 1 Group A, B, C, D, F, G; Class III Div. 1 Group A, B, C, D, F, G
Electrical Connections - Transmitter
3 ft Cable
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Transmitter Type
Pressure Transmitter
NEMA Rating
NEMA 4X
Includes
Instructions
Operating Temp.
-20 To 180 F
Wetted Materials
316 Stainless Steel
Accuracy - Transmitter
+/-1.00% Full Scale
Range
0 to 1000 psi
Process Connection Type - Transmitter
MNPT
Wiring Entry - Transmitter
1/2 in MNPT
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Wetted Materials - Transmitters
316 Stainless Steel
Max. Pressure (PSI)
8,000 psi
Power Required - Transmitters
10 to 36V DC
Compatible With
Any Process Compatible with Stainless Steel
Range Values - Transmitter
0 to 1000
Thermal Error
+/-0.04%
Burst Pressure
8x Range
Number of Wires
2
Standards
CRN
Response Time
5 msec
Overpressure
2x Range
Process Connection Gender
Male
Minimum Pressure
0 psi
Explosion/Fire Proof
No
Housing Material
Stainless Steel
Process Connection Type
NPT
Electrical Connection
Cable
Minimum Operating Temperature
-20 Degrees F
Cable Material
PVC
Intrinsically Safe
No
Type of Pressure
Positive
Maximum Operating Temperature
180 Degrees F
Maximum Pressure
1,000 psi
Fitting Material
Stainless Steel
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Pressure Units
psi
Wiring Entry
1/2 in MNPT Conduit Connection
IP Rating
IP67
Process Media Temperature - Maximum
180 Degrees F
Output Power
4 to 20mA DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
Input Voltage
10 to 36V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.