Zoro Homepage

Transducer, Pressure

  • Mfr # K17M0242C1 5000#

  • Zoro # G0059945


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17M0242C1 5000#
Zoro #
G0059945
UPC #
783029042809
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
Housing
Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I Div. 1 Group A, B, C, D, F, G; Class II Div. 1 Group A, B, C, D, F, G; Class III Div. 1 Group A, B, C, D, F, G
Wiring Entry - Transmitter
1/2 in MNPT
Wetted Materials - Transmitters
316 Stainless Steel
Process Connection Type - Transmitter
MNPT
Includes
Instructions
Wetted Materials
316 Stainless Steel
Operating Temp.
-20 To 180 F
Range Units - Transmitter
psi
Range Values - Transmitter
0 to 5000
Range
0 to 5000 psi
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Compatible With
Any Process Compatible with Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
NEMA Rating
NEMA 4X
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
10 to 36V DC
Output - Transmitter
4 to 20mA DC
Max. Pressure (PSI)
15,000 psi
Accuracy - Transmitter
+/-1.00% Full Scale
Process Connection
1/4 in Male NPT
Thermal Error
+/-0.04%
Process Connection Gender
Male
Maximum Pressure
5,000 psi
Type of Pressure
Positive
Pressure Units
psi
Burst Pressure
3x Range
Minimum Operating Temperature
-20 Degrees F
Fitting Material
Stainless Steel
Cable Material
PVC
Minimum Pressure
0 psi
Response Time
5 msec
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Process Connection Type
NPT
Intrinsically Safe
No
Wiring Entry
1/2 in MNPT Conduit Connection
Overpressure
1.5x Range
Number of Wires
2
Standards
CRN
Housing Material
Stainless Steel
Electrical Connection
Cable
Explosion/Fire Proof
No
Maximum Operating Temperature
180 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
10 to 36V DC
IP Rating
IP67
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Maximum
180 Degrees F
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.