Shop ASHCROFT

Vacuum Test Gauge, +/-0.25%, Black

  • Mfr # 601082AS02LVACC4
  • Zoro # G7641051

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
6 in
Basic Gauge Case Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
601082AS02LVACC4
Zoro #
G7641051
UPC #
783029489529
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Aluminum
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Gauge Panel Mountable
No
Gauge Primary Range Values
-30 to 0
Gauge Accuracy
+/-0.25%
Item
Vacuum Test Gauge
Basic Gauge Lens Material
Glass
Gauge Primary Range Smallest Graduation
0.1
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Operating Temp. Range
-40 Degrees to 150 Degrees F
Case Color
Black
Gauge Case Color
Black
Calibration Certificate Included
Yes, NIST with Data
Gauge Sensor Material
Bronze
Range
30 in Hg Vac to 0
Gauge Case Material
Aluminum
Gauge Socket Material
Brass
Series
1082
Smallest Graduation
0.1 in Hg
Gauge Lens Material
Glass
Pointer Material
Aluminum
Adjustable Pointer
No
Pressure Gauge Type
Test Pressure Gauge
Movement Material
400 Stainless Steel
Primary Scale Numeric Increments
2
Accuracy Grade
ASME B40.100 Grade 3A
Panel-Mountable
No
Process Connection Location
Bottom
Process Temperature Range
-20 to 250 Degrees F
Sensor Type
Bourdon Tube
Pointer Characteristics
Knife-Edge
Socket Material
Brass
Movement Type
Rotary
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Process Connection Gender
Male
Sensor Material
Bronze
Scale Type
Single
Primary Scale Minor Graduations
0.1
Freeze Resistant Movement
No
Case Finish
Epoxy Coated
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Accuracy Scale
Full Scale
Standards
ASME, CE, CRN, UKCA
Removable Bezel
No
Dial Face Material
Aluminum
Case Construction
Solid Front
Primary Scale Units
in Hg
Cleaned for Oxygen Service
No
Primary Pressure Range
30 to 0
Includes Mounting Hardware
No
Pressure Range Type
Vacuum
Hazardous Location Rating
Not Rated
IP/NEMA Rating
Not Rated
Dial Color
White with Mirror-Band
Accuracy
+/-0.25%
Includes Calibration Certificate
NIST with Data
Case Material
Aluminum
Primary Pressure Scale Color
Black
Lens Material
Glass
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Process Connection Type
NPT
Pointer Color
Black/Red
Blowout Safety Back
No
Bezel Material
Hinged Steel
Field Fillable
No
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Liquid-Filled Case
No
Operating Temperature - Minimum
-20 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Process Media Temperature - Maximum
250 Degrees F

Dimensions

Gauge Nominal Dial Size
6 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Case Depth
2.875 in
Case Diameter
7.562 in
Nominal Dial Size
6 in
Process Connection Size
1/4 in
For Panel Cut-Out Size
6.5 in
Bolt Circle Diameter
7 in
Nominal Dial Diameter
6 in

Description

Vacuum Test Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.