Zoro Homepage

Weld-In Thermowell, 1/2"MNPT, SS

  • Mfr # 10W0250HS260S

  • Zoro # G901796795


product price: $60.19
/ea

Key Features

Process Connection
0.26 in Socket Weld
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W0250HS260S
Zoro #
G901796795
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
2 1/2 in
Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
4 in
For Bore Diameter
0.26 in

Details

Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPSM
Includes Cap and Chain
No
Includes Lagging
No
Thermowell Type
Weld-In
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Shank Type
Tapered
Food Safe
No
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Weld Type
Socket Weld

Description

Weld-In Thermowell, Shank Type Tapered, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Weld-In, Maximum Operating Temperature 700 Degrees F at 3700 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.