Zoro Homepage

Weld-In Thermowell, 1/2"MNPT, SS

  • Mfr # 10W1050HS260C

  • Zoro # G201796914


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Process Connection
0.26 in Socket Weld
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1050HS260C
Zoro #
G201796914
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
10 1/2 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Stem Length
12 in
For Bore Diameter
0.26 in

Details

Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Weld-In
Includes Cap and Chain
No
Includes Lagging
No
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Shank Type
Tapered
Thread Type
NPSM
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Food Safe
No
Weld Type
Socket Weld

Description

Weld-In Thermowell, Shank Type Tapered, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Weld-In, Maximum Operating Temperature 700 Degrees F at 3700 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.