Zoro Homepage

Weld-In Thermowell, 1/2"MNPT, SS

  • Mfr # 75W0250HS260C

  • Zoro # G801796864


product price: $45.39
/ea

Key Features

Process Connection
0.26 in Socket Weld
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75W0250HS260C
Zoro #
G801796864
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
2 1/2 in
Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
4 in
For Bore Diameter
0.26 in

Details

Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
NPSM
Includes Lagging
No
Thermowell Type
Weld-In
Shank Type
Tapered
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Includes Cap and Chain
No
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Weld Type
Socket Weld

Description

Weld-In Thermowell, Weld-In, Weld Type Socket Weld, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 2 1/2 in, Food Safe No, Maximum Operating Pressure 7,000 psi at 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.