Zoro Homepage

Weld-In Thermowell, 1/2"MNPT, SS

  • Mfr # 75W1350HS260S

  • Zoro # G101796878


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Process Connection
0.26 in Socket Weld
Insertion Length
13 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75W1350HS260S
Zoro #
G101796878
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
13 1/2 in
For Stem Diameter
1/4 in
For Stem Length
15 in
Thread Size
1/2 in
For Bore Diameter
0.26 in

Details

Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Thermowell Type
Weld-In
Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Shank Type
Tapered
Includes Lagging
No
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Maximum Operating Pressure
7,000 psi at 100 Degrees F
NSF Rated
No
Food Safe
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Weld Type
Socket Weld

Description

Weld-In Thermowell, Weld-In, Weld Type Socket Weld, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 13 1/2 in, Food Safe No, Maximum Operating Pressure 7,000 psi at 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.