Zoro Homepage

Alum Replacement Roller, 1-3/8In Dia, 15BF

  • Mfr # EA15

  • Zoro # G3016450


product price: $10.89
/ea

Key Features

Roller Dia.
1 3/8 in
Axle Size
1/4 in
Axle Shape
Round
For Between Frame Width
15 in
Roller Load Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA15
Zoro #
G3016450
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Axle Size
1/4 in
For Between Frame Width
15 in
Overall Width
15 7/8 in
Dia. (In.)
1-3/8

Details

Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
60 lb
Roller Gauge
18 ga
Conveyor Roller Material
Aluminum
Duty Rating
Light-Duty
Bearings
Commercial Light Oil
Roller Performance
Lightweight
Type
Light Duty
Between Frame (In.)
15
Construction
18 ga. Aluminum
Capacity (Lb.)
60
Motorized
No
Mounting
Spring Retained
Shaft
1/4" Round Plain Steel

Description

Replacement Roller, 15 in For Between Frame Width, 15 7/8 in Overall Width, 1 3/8 in Roller Dia., Aluminum Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 60 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Lightweight Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.