Zoro Homepage

Angle End Stop, For 4" Frame, 51BF

  • Mfr # AS20B51

  • Zoro # G7401231


product price: $52.39
/ea

Key Features

Material
3/16" Painted Steel
For Use With
51" BF Roller Conveyor With 4" Frame
Overall Length
2 ft
Overall Width
51 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS20B51
Zoro #
G7401231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 ft
Overall Width
51 in
Overall Height
2 in
Overall Height (In.)
2
Overall Length (Ft.)
2
Flange Size (In.)
2
For Between Frame Width
51 in
Guide Flange Size
2 in
Width (In.)
51

Details

Item
Package Stop
Material
3/16" Painted Steel
For Use With
51" BF Roller Conveyor With 4" Frame
Includes
1 - Steel Angle Stop And Hardware
For Frame Shape
Straight
Conveyor Connection Type
Bolt-On
Includes Mounting Fasteners
Yes
Package Stop Type
Bolt-On
Package Stop Material
Steel
For Conveyor Type
Rigid-Frame Skate Wheels and Roller Conveyors
For Conveyor Duty Rating
Heavy-Duty
Mounting
Bolt on

Description

Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 51 in For Between Frame Width, 2 in, 2 in Overall Height, 2 ft Overall Length, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.