Zoro Homepage

Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF

  • Mfr # AS15B27

  • Zoro # G0583423


product price: $48.69
/ea

Key Features

Overall Length
1 ft 6 in
Width (In.)
27
Overall Height (In.)
1.5
Mounting
Bolt on
For Use With
27" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS15B27
Zoro #
G0583423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft 6 in
Width (In.)
27
Overall Height (In.)
1.5
Overall Length (Ft.)
1.5
For Between Frame Width
27 in
Guide Flange Size
1 1/2 in
Flange Size (In.)
1-1/2
Overall Height
1 1/2 in

Details

Item
Package Stop
Mounting
Bolt on
For Use With
27" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame
Includes
1 - Steel Angle Stop And Hardware
Includes Mounting Fasteners
Yes
Package Stop Type
Bolt-On
For Conveyor Type
Rigid-Frame Skate Wheels and Roller Conveyors
For Conveyor Duty Rating
Light- to Medium-Duty
Material
3/16" Painted Steel
Conveyor Connection Type
Bolt-On
For Frame Shape
Straight
Package Stop Material
Steel

Description

Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 27 in For Between Frame Width, 1 1/2 in, 1 1/2 in Overall Height, 1 ft 6 in Overall Length, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.