Ball Transfer, Cntrsunk, 1-1/4In Ball Dia
Mfr # BT CFRD 3H 1.25DIA 225 CS/CS
Zoro # G9540544
product price: $21.99
/eaKey Features
Mounting Style
5/32"
Ball Load Capacity
225 lb
Width (In.)
2
Projection
1 1/2 in
Housing Material - Ball Transfers
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT CFRD 3H 1.25DIA 225 CS/CS
Zoro #
G9540544
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2
Length (In.)
2
Ball Dia. (In.)
1-1/4
Height (In.)
1-1/2
Ball Diameter - Ball Transfer
1 1/4 in
Dia. (In.)
2
Housing Diameter
2 in
Ball Diameter
1 1/4 in
Details
Item
Ball Transfer
Mounting Style
5/32"
Ball Load Capacity
225 lb
Projection
1 1/2 in
Housing Material - Ball Transfers
Steel
Working Load Limit (Lb.)
225
Type
Countersunk Flange
Housing Finish/Coating
Black Oxide
Housing Material
Steel
Ball Transfer Mount Type
Countersunk Flange
Ball Material
Carbon Steel
Description
Ball Transfer, 1 1/4 in Ball Diameter - Ball Transfer, 225 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 1 1/2 in Projection, 2 in Housing Diameter, Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.