Ball Transfer, Cntrsunk, 1-1/8In Ball Dia

  • Mfr # BT CFRD 3H 1.13DIA 180 CS/CS

  • Zoro # G9540553


product price: $15.79
/ea

Key Features

Housing Finish/Coating
Black Oxide
Ball Load Capacity
180 lb
Ball Diameter - Ball Transfer
1 1/8 in
Housing Material
Steel
Housing Diameter
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT CFRD 3H 1.13DIA 180 CS/CS
Zoro #
G9540553
UPC #
-
Country of Origin
United States

Dimensions

Ball Diameter - Ball Transfer
1 1/8 in
Housing Diameter
1 13/16 in
Height (In.)
1-3/8
Length (In.)
1-13/16
Ball Dia. (In.)
1-1/8
Width (In.)
1-13/16
Dia. (In.)
1-13/16
Ball Diameter
1 1/8 in

Details

Item
Ball Transfer
Housing Finish/Coating
Black Oxide
Ball Load Capacity
180 lb
Housing Material
Steel
Projection
1 3/8 in
Ball Material
Carbon Steel
Mounting Style
5/32"
Type
Countersunk Flange
Housing Material - Ball Transfers
Steel
Ball Transfer Mount Type
Countersunk Flange
Working Load Limit (Lb.)
180

Description

Ball Transfer, 1 1/8 in Ball Diameter - Ball Transfer, 180 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 1 3/8 in Projection, 1 13/16 in Housing Diameter, Steel Housing Material, Black Oxide Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.