Zoro Homepage

Ball Transfer, Cntrsunk, 1In Ball Dia

  • Mfr # BT CFRD 3H 1DIA 135 CS/CS

  • Zoro # G9540535


product price: $11.89
/ea

Key Features

Type
Countersunk Flange
Dia. (In.)
1-23/32
Width (In.)
1-23/32
Projection
1 1/4 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT CFRD 3H 1DIA 135 CS/CS
Zoro #
G9540535
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1-23/32
Width (In.)
1-23/32
Length (In.)
1-23/32
Ball Diameter - Ball Transfer
1 in
Height (In.)
1-1/4
Ball Dia. (In.)
1
Housing Diameter
1 11/16 in
Ball Diameter
1 in

Details

Item
Ball Transfer
Type
Countersunk Flange
Projection
1 1/4 in
Housing Material
Steel
Ball Load Capacity
135 lb
Working Load Limit (Lb.)
135
Ball Transfer Mount Type
Countersunk Flange
Mounting Style
5/32"
Housing Material - Ball Transfers
Steel
Ball Material
Carbon Steel
Housing Finish/Coating
Black Oxide

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 135 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 1 1/4 in Projection, 1 11/16 in Housing Diameter, Steel Housing Material, Black Oxide Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.