Ball Transfer, Cntrsunk, 1In Ball Dia
Mfr # BT CFRT 4H 1DIA 135 CS/CS
Zoro # G9540501
product price: $13.59
/eaKey Features
Ball Material
Carbon Steel
Height (In.)
1-1/4
Length (In.)
1-3/4
Housing Diameter
1 3/16 in
Ball Transfer Mount Type
Countersunk Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT CFRT 4H 1DIA 135 CS/CS
Zoro #
G9540501
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1-1/4
Length (In.)
1-3/4
Housing Diameter
1 3/16 in
Ball Diameter - Ball Transfer
1 in
Ball Dia. (In.)
1
Width (In.)
1-3/8
Ball Diameter
1 in
Details
Item
Ball Transfer
Ball Material
Carbon Steel
Ball Transfer Mount Type
Countersunk Flange
Housing Material
Carbon Steel
Housing Finish/Coating
Black Oxide
Ball Load Capacity
135 lb
Working Load Limit (Lb.)
135
Housing Material - Ball Transfers
Carbon Steel
Type
Countersunk Flange
Mounting Style
5/32"
Projection
5/16 in
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 135 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 5/16 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.