Zoro Homepage

Ball Transfer, Cntrsunk, 1In Ball Dia

  • Mfr # BT LPCS 2H 1DIA 75 CS/CS

  • Zoro # G3495810


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Ball Transfer Mount Type
Countersunk Flange
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT LPCS 2H 1DIA 75 CS/CS
Zoro #
G3495810
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 1/2 in
Ball Diameter - Ball Transfer
1 in
Width (In.)
2-1/4
Dimension B (In.)
2-1/4
Dimension C (In.)
1-3/4
Dimension D (In.)
19/32
Ball Dia. (In.)
1
Dimension A (In.)
5/8
Height (In.)
1-7/32
Length (In.)
2-1/4
Ball Diameter
1 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Countersunk Flange
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
5/8 in
Ball Load Capacity
75 lb
Type
Countersunk Flange
Housing Material
Carbon Steel
Mounting Style
3/16"
Working Load Limit (Lb.)
75

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 5/8 in Projection, 1 1/2 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.